Apply to be a TradeMaster!
Main product image of 98 Piece 3/8" Drive 6-Point & 12-Point Metric & SAE Ratchet and Socket Trays, 48-22-9285T
Magnifying glass
Hover image to zoom

98 Piece 3/8" Drive 6-Point & 12-Point Metric & SAE Ratchet and Socket Trays, 48-22-9285T

Brand:
Milwaukee
SKU:
48-22-9285T
Rating:
(0)
Q&A:
(0)
98 Piece 3/8" Drive 6-Point & 12-Point Metric & SAE Ratchet and Socket Trays, 48-22-9285T
Magnifying glass
Hover image to zoom
$28.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
The MILWAUKEE 98pc Storage Trays are designed to fit the 6-Point and 12-Point 3/8" drive sockets into the PACKOUT Low-Profile Organizer. The storage trays fit within a PACKOUT Low-Profile Organizer for ultimate organization. The clear organizer lid and color-coded trays provide easy parts and hand tool identification. When the trays are placed within a PACKOUT Organizer, the trays will have IP54-rated protection. These trays FIT ONLY Milwaukee FOUR FLAT Sides Sockets.
  • Works with Milwaukee 3/8" 6-Point Sockets
  • Works with Milwaukee 3/8" 12-Point Sockets
  • Color coded for easy parts identification
  • Fits in 48-22-8431 PACKOUT Low-Profile Organizer
  • Storage trays fit ONLY Milwaukee FOUR FLAT Sides Sockets

Specs

–
Country of Origin:

China

Product Type:

Socket

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy