Apply to be a TradeMaster!
Main product image of 21 oz Milled Face Poly/Fiberglass Handle Hammer, 48-22-9320
Magnifying glass
Hover image to zoom

21 oz Milled Face Poly/Fiberglass Handle Hammer, 48-22-9320

Brand:
Milwaukee
SKU:
48-22-9320
Rating:
(0)
Q&A:
(0)
21 oz Milled Face Poly/Fiberglass Handle Hammer, 48-22-9320
Magnifying glass
Hover image to zoom
$32.46 each
In Stock
In Stock
Get 7 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Milwaukee 21oz Milled Face Poly/Fiberglass Hammer is designed to have the most durable fiberglass handle for added durability on the jobsite. The 21oz milled face hammer's reinforced fiberglass handle core provides the highest durability among fiberglass hammers. The fiberglass hammer's precision balanced design delivers more control when swinging the hammer. The hammer's magnetic nail set is designed to allow you to set nails one-handed and the anti-ring rip claw minimizes ringing when striking hard objects.
  • Reinforced Fiberglass handle
  • Precision Balanced Design
  • Magnetic nail set
  • Asymmetrical Anti-Ring Claw
  • Overmold handle for better control
  • Straight Claw
  • Milled face
  • 14" handle length
  • 21oz Head Weight
  • Limited Lifetime Warranty

Specs

–
Weight:

21 oz.

Product Type:

Hammer