Apply to be a TradeMaster!
Main product image of 8lb Sledge Hammer (36" Handle), 48-22-9331
Magnifying glass
Hover image to zoom

8lb Sledge Hammer (36" Handle), 48-22-9331

Brand:
Milwaukee
SKU:
48-22-9331
Rating:
(0)
Q&A:
(0)
8lb Sledge Hammer (36" Handle), 48-22-9331
Magnifying glass
Hover image to zoom
$99.98 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Forged Steel, Fiberglass

Description

–
The MILWAUKEE 8lb Sledge Hammer (36" Handle) is the Most Durable and provides the Ultimate Vibration Reduction. SECURESTRIKE delivers the Most Secure Handle Connection and is designed to keep heads from dislodging in aggressive jobsite applications. The Sledge Hammer has the Strongest Handle, featuring Steel-Reinforced Fiberglass to protect against overstrikes. Our SHOCKSHIELD Handle delivers the Ultimate Vibration Reduction and reduces fatigue during demolition. The handle is also tether-ready, featuring a reinforced lanyard hole.
  • MOST DURABLE. ULTIMATE VIBRATION REDUCTION.
  • SECURESTRIKE Most Secure Handle Connection
  • Strongest Handle - Steel Reinforced Fiberglass
  • SHOCKSHIELD Handle - Ultimate Vibration Reduction
  • Tether-ready lanyard hole
  • Overstrike protection
  • Anti-slip grip
  • 8lb forged steel head
  • Limited lifetime warranty

Specs

–
Material:

Forged Steel

Fiberglass

Product Type:

Hammer

Country of Origin:

Vietnam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy