Apply to be a TradeMaster!
Main product image of 3/4" Pruner, 48-22-9363
Magnifying glass
Hover image to zoom

3/4" Pruner, 48-22-9363

Brand:
Milwaukee
SKU:
48-22-9363
Rating:
(0)
Q&A:
(0)
3/4" Pruner, 48-22-9363
Magnifying glass
Hover image to zoom
$44.98 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
1-3/4" Length
Product Highlight: Material
High Carbon Steel, Aluminum

Description

–
The MILWAUKEE 3/4" Pruner delivers the Easiest Cutting and is More Durable. The ultra-sharp blade and low-friction coating deliver effortless, precise cuts on branches up to ¾". The blade attachment is more durable, resulting in longer life. The 2-position lock allows the pruner to lock at half capacity for quicker cutting on small branches. The slip-resistant dipped grips provide increased control in harsh conditions. The 3/4" Pruner is covered by a limited lifetime warranty and has a resharpenable steel blade.
  • Easiest Cutting. More Durable.
  • Effortless Cuts
  • More Durable Blade Attachment
  • Precise Cuts: Ultra Sharp Blade
  • Cut Capacity: Up to 3/4"
  • Low Friction Blade Coating
  • 2-Position Lock: Locks at Half-Capacity for Quicker Cutting on Small Branches
  • Resharpenable Blade
  • Limited Lifetime Warranty

Specs

–
Country of Origin:

Vietnam

Length (Inches):

1-3/4"

Material:

High Carbon Steel

Aluminum

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy