The Day Savers – A National Tradesmen Day Contest
Main product image of 1" Pruner, 48-22-9365
Magnifying glass
Hover image to zoom
1" Pruner, 48-22-9365
Magnifying glass
Hover image to zoom
$52.22 each
Backorder
Backorder
Get it Mon, Oct 5 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Material
Aluminum, High Carbon Steel
Product Highlight: Length (Inches)
2-1/2" Length

Description

The MILWAUKEE 1" Pruner delivers the Easiest Cutting and is More Durable. The ultra-sharp blade and low-friction coating deliver effortless, precise cuts on branches up to 1". The blade attachment is more durable, resulting in a longer life. The 2-position lock allows the pruner to lock at half capacity for quicker cutting on small branches. The slip-resistant dipped grips provide increased control in harsh conditions. The 1" Pruner is covered by a limited lifetime warranty and has a resharpenable steel blade.
  • Easiest Cutting. More Durable.
  • Effortless Cuts
  • More Durable Blade Attachment
  • Precise Cuts: Ultra Sharp Blade
  • Cup Capacity: Up to 1"
  • Low Friction Blade Coating
  • 2-Position Lock: Locks at Half-Capacity for Quicker Cutting on Small Branches
  • Resharpenable Blade
  • Limited Lifetime Warranty

Specs

Country of Origin:

Vietnam

Material:

Aluminum

High Carbon Steel

Length (Inches):

2-1/2"

Size:

1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy