Apply to be a TradeMaster!
Main product image of 2" Lopper, 48-22-9366
Magnifying glass
Hover image to zoom

2" Lopper, 48-22-9366

Brand:
Milwaukee
SKU:
48-22-9366
Rating:
(0)
Q&A:
(0)
2" Lopper, 48-22-9366
Magnifying glass
Hover image to zoom
$99.98 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Carbon Steel, Aluminum
Product Highlight: Length (Inches)
3-1/4" Length
Product Highlight: Size
2"

Description

–
The MILWAUKEE 2" Lopper delivers the Easiest Cutting and is More Durable. The low-friction blade coating delivers effortless cuts on branches up to 2". The forged high-carbon blades are riveted into the aluminum handles for increased durability. Dual-position comfort grips allow for higher leverage at the bottom and more control at the top. The rubber bumper absorbs shock, reducing fatigue on the job. The 2" Lopper is covered by a limited lifetime warranty.
  • Easiest Cutting. More Durable.
  • Effortless Cuts
  • Stronger Handles
  • More Comfortable: Dual-Position Grips
  • Cut Capacity: Up to 2"
  • Low Friction Blade Coating
  • Forged High Carbon Steel Blades
  • Comfort Grip Handles
  • Limited Lifetime Warranty

Specs

–
Material:

High Carbon Steel

Aluminum

Country of Origin:

Vietnam

Length (Inches):

3-1/4"

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy