Apply to be a TradeMaster!
Main product image of 7" Folding Straight Blade Pruning Saw, 48-22-9373
Magnifying glass
Hover image to zoom

7" Folding Straight Blade Pruning Saw, 48-22-9373

Brand:
Milwaukee
SKU:
48-22-9373
Rating:
(0)
Q&A:
(0)
7" Folding Straight Blade Pruning Saw, 48-22-9373
Magnifying glass
Hover image to zoom
$29.98 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–

Product Overview

This item is a 7" Folding Straight Blade Pruning Saw, 48-22-9373 manufactured by Milwaukee.

Our 7" Folding Pruning Saw delivers the Easiest, Cleanest Cutting. The Saw's hollow-ground blade reduces friction when pulling, delivering smoother cuts when sawing. The Saw's ultra-sharp, quadruple-ground teeth remove more material and provide effortless, precise cutting on branches up to 4". The Saw features hardened teeth that stay sharp and maintain easy cutting over time. The straight-blade design and its secondary position provide easier undercuts and flush cuts. The 7" Straight Folding Pruning Saw is covered by a limited lifetime warranty.

Features

  • Easiest, Cleanest Cutting
  • Smoother Cuts: Less Friction
  • Precise Cuts: Ultra-Sharp Teeth
  • Durable Hardened Teeth
  • Secondary Blade Position
  • High Carbon Steel Blade
  • Quadruple-Ground Teeth
  • Hollow-Ground Blade
  • Comfortable grip

Specs

–
Product Type:

Pruning Saw

Warranty:

Lifetime Limited