Apply to be a TradeMaster!
Main product image of 10" Fixed Straight Blade Pruning Saw, 48-22-9374
Magnifying glass
Hover image to zoom

10" Fixed Straight Blade Pruning Saw, 48-22-9374

Brand:
Milwaukee
SKU:
48-22-9374
Rating:
(0)
Q&A:
(0)
10" Fixed Straight Blade Pruning Saw, 48-22-9374
Magnifying glass
Hover image to zoom
$39.98 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Steel

Description

–

Product Overview

This item is a 10" Fixed Straight Blade Pruning Saw, 48-22-9374 manufactured by Milwaukee.

Our 10" Straight Fixed Pruning Saw delivers the Fastest, Cleanest Cutting. The Saw's ultra-sharp teeth provide effortless, precise cutting on branches up to 6". The durable, hardened teeth stay sharper for longer. The Saw includes a reversible scabbard that can be carried on either side of the body. Quadruple-ground teeth and a straight, chrome-plated SK5 steel blade improve cutting performance and durability for increased productivity on the job. The 10" Straight Fixed Pruning Saw is covered by a limited lifetime warranty.

Features

  • Fastest, Cleanest Cutting
  • Effortless Cuts
  • Precise Cuts: Ultra-Sharp Teeth
  • Durable Hardened Teeth
  • SK5 High Carbon Steel
  • Quadruple-Ground Teeth
  • Hollow-Ground Blade
  • Reversible Scabbard
  • Limited Lifetime Warranty

Specs

–
Warranty:

Lifetime Limited

Material:

Steel

Product Type:

Pruning Saw

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy