Apply to be a TradeMaster!
Main product image of 16' Pole Saw & Pruner, 48-22-9375
Magnifying glass
Hover image to zoom

16' Pole Saw & Pruner, 48-22-9375

Brand:
Milwaukee
SKU:
48-22-9375
Rating:
(0)
Q&A:
(0)
16' Pole Saw & Pruner, 48-22-9375
Magnifying glass
Hover image to zoom
$149.98 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Carbon Steel

Description

–
The MILWAUKEE 16' Pole Saw & Pruner delivers the Easiest Pruning with the Most Durable Head and fastest-cutting saw blade. The high-leverage pruning head has a cut capacity of up to 1 ¼", while the Saw blade can cut branches up to 7". The impact-resistant aluminum head withstands drops on the job. This Pole Saw & Pruner can be telescoped securely up to 16' in length with the spring button and friction clamp dual locking mechanism and has a rubber end cap for comfort during use. The pole is constructed with lightweight fiberglass and aluminum and has onboard rope storage. While not in use, the saw blade can fold down and lock securely onto the head with a wingnut. The 16' Pole Saw & Pruner is covered by a limited lifetime warranty.
  • Easiest Pruning. Most Durable Head.
  • High-Leverage Pruning Head
  • Impact Resistant Aluminum Head
  • Fastest Cutting Saw Blade
  • Saw Cut Capacity: Up to 7"
  • Pruner Cut Capacity: Up to 1-1/4"
  • Telescopes from 7ft - 16ft in length
  • Low Friction Pruner Blade Coating
  • Spring Button & Friction Clamp Dual Locking Mechanism for Secure Use

Specs

–
Product Type:

Saw

Material:

High Carbon Steel

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy