Apply to be a TradeMaster!
Main product image of 1" Angled Pruner, 48-22-9378
Magnifying glass
Hover image to zoom

1" Angled Pruner, 48-22-9378

Brand:
Milwaukee
SKU:
48-22-9378
Rating:
(0)
Q&A:
(0)
1" Angled Pruner, 48-22-9378
Magnifying glass
Hover image to zoom
$54.98 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Steel

Description

–

Product Overview

This item is a 1" Angled Pruner, 48-22-9378 manufactured by Milwaukee.

Our 1" Angled Pruner delivers the Easiest Cutting and is More Durable. The ultra-sharp blade and low-friction coating deliver effortless, precise cuts on branches and stems up to 1". The blade attachment is more durable, resulting in longer life. The 2-position adjustable lock plate allows the Pruner to lock at half capacity for quicker cutting on small branches. The Pruner's angled head delivers better access and comfort when reaching overhead or areas low to the ground. The slip-resistant dipped grips provide increased control in harsh conditions. The 1" Angled Pruner is covered by a limited lifetime warranty and has a resharpenable steel blade.

Features

  • Easiest Cutting. More Durable.
  • Effortless Cuts
  • More Durable Blade Attachment
  • Precise Cuts: Ultra Sharp Blade
  • Better Access: Angled Head
  • Two-Position Lock for quicker cuts
  • Low Friction Coating
  • Lightweight Aluminum Handles
  • Resharpenable Blade
  • Limited Lifetime Warranty

Specs

–
Material:

Steel

Product Type:

Scissors

Warranty:

Lifetime Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy