Apply to be a TradeMaster!
Main product image of 10" Hedge Shears, 48-22-9382
Magnifying glass
Hover image to zoom

10" Hedge Shears, 48-22-9382

Brand:
Milwaukee
SKU:
48-22-9382
Rating:
(0)
Q&A:
(0)
10" Hedge Shears, 48-22-9382
Magnifying glass
Hover image to zoom
$79.98 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Stainless Steel

Description

–

Product Overview

This item is a 10" Hedge Shears, 48-22-9382 manufactured by Milwaukee.

Our 10" Hedge Shears delivers Long-Lasting Edge and Easy Cutting. The ultra-sharp stainless steel blades stay sharper longer and resist corrosion for extended tool life. The lightweight, hollow handle design provides more control for everything from precise trimming to heavy-duty hedge work. An integrated blade notch allows for cleaner cuts on thicker stems without damaging plant material. The soft bumpers absorb shock to reduce fatigue and improve productivity. The 10" Hedge Shears are covered by a limited lifetime warranty.

Features

  • Long Lasting Edge: Easy Cutting
  • Stays Sharp: Long Edge Life
  • Precise Cuts: Ultra-Sharp Blade
  • More Control: Lighter Weight
  • Rust resistant: Stainless steel blades
  • Comfortable shock bumpers
  • Ergonomic handles
  • Angled head
  • Resharpenable Blades
  • Limited Lifetime Warranty

Specs

–
Material:

Stainless Steel

Warranty:

Lifetime Limited

Product Type:

Scissors

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy