Apply to be a TradeMaster!
Main product image of 7 piece Ratcheting Combination Wrench Set - SAE, 48-22-9406
Magnifying glass
Hover image to zoom

7 piece Ratcheting Combination Wrench Set - SAE, 48-22-9406

Brand:
Milwaukee
SKU:
48-22-9406
Rating:
(0)
Q&A:
(0)
7 piece Ratcheting Combination Wrench Set - SAE, 48-22-9406
Magnifying glass
Hover image to zoom
$175.25 each
In Stock
In Stock
Get 8 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Milwaukee's ratcheting combination wrenches offer an industry-leading 2.5° of arc swing, allowing our users to work quickly and efficiently even in the tightest of spaces. Our durable double-stacked pawls in the ratcheting mechanism offer longest ratchet life and best access with 144 ratcheting positions. The MAX BITE open-end grip improves the wrench's grip on nuts and bolts, offering 25% more torque than smooth-faced wrenches. The comfortable I-Beam handle design allows superior user comfort. Milwaukee wrenches feature ink-filled size labels for easy size identification, as well as quick distinction between SAE and metric sets. The 15 pc. sets come in trays designed for steel storage drawers, allowing for efficient storage with no wasted space. The 7 pc. kits come in a portable, locking storage tray, offering organization both on and off the jobsite. Standing behind our products, Milwaukee offers a lifetime guarantee on all of our ratcheting combination wrench sets.
  • 144 Ratcheting Positions
  • 2.5° of Arc Swing
  • 25% More Torque
  • Comfortable I-Beam Handle Design
  • Durable Double-Stacked Pawls
  • Ink-filled Size Labels
  • Lifetime Guarantee
  • MAX BITE Open-End Grip
  • Organized Storage Solution
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy