Apply to be a TradeMaster!
Main product image of 3/8" Drive 28pc Ratchet & Socket Set- SAE
Magnifying glass
Hover image to zoom

3/8" Drive 28pc Ratchet & Socket Set- SAE

Brand:
Milwaukee
SKU:
48-22-9408
Rating:
(0)
Q&A:
(0)
3/8" Drive 28pc Ratchet & Socket Set- SAE
Magnifying glass
Hover image to zoom
$114.97 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–

Overview

Our MILWAUKEE SAE 28 piece 3/8" drive Ratchet & Socket set is designed from the ground up, offering our users the Most Versatile Sockets that are Anti-Roll and Wrench-Ready. Its innovative FOUR FLAT Sides feature an anti-roll and wrench-ready design. The 90 tooth ratchet tool offers 4 degree of arc swing and a slim profile design, allowing you to work in tighter and more confined spaces, be it under the hood of a car or in the middle of a remodel. The ratchet and socket kit comes with a removable inner tray which is perfectly designed to be stored long term in a steel storage chest. All of our sockets are stamped with SAE measurements on the flat side for easy-to-read visibility. It also comes with a durable carrying case for ultimate portability. The set comes with accessories included so that our users can get every job done, both in the garage and on the jobsite. Our ratchet and socket set is backed by our Lifetime Guarantee.




Features

  • MOST VERSATILE SOCKETS. ANTI-ROLL, WRENCH-READY
  • FOUR FLAT Sides on socket deter rolling
  • FOUR FLAT Sides feature wrench-ready design 90 tooth design with 4 degrees of arc swing for tight work spaces
  • Removable inner tray specifically designed for steel storage case
  • Slim profile head with flush direction lever
  • Stamped Socket Sizes
  • Portable Carrying Case
  • Lifetime Guarantee

Includes:

  • (1)1/2" Standard Socket
  • (1)1/4" Deep Well Socket
  • (1)1/4" Standard Socket
  • (1)1" Standard Socket
  • (1)11/16" Deep Well Socket
  • (1)11/16" Standard Socket
  • (1)13/16" Deep Well Socket
  • (1)13/16" Standard Socket
  • (1)15/16" Standard Socket
  • (1)3/4" Deep Well Socket
  • (1)3/4" Standard Socket
  • (1)3/8" Deep Well Socket
  • (1)3/8" Standard Socket
  • (1)3" Extension
  • (1)5/16" Deep Well Socket
  • (1)5/16" Standard Socket
  • (1)5/8" Standard Socket
  • (1)5/8" Standard Socket
  • (1)6" Extension
  • (1)7/16" Deep Well Socket
  • (1)7/16" Standard Socket
  • (1)7/8" Deep Well Socket
  • (1)7/8" Standard Socket
  • (1)9/16" Deep Well Socket
  • (1)9/16" Standard Socket
  • (1)90-Tooth Ratchet
  • (1)Universal Hose Adapter

Specs

–
Product Type:

Socket Adapter

Warranty:

Lifetime

Size:

1/4"

5/16"

3/8"

7/16"

1/2"

9/16"

5/8"

11/16"

3/4"

13/16"

15/16"

1"

6"

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy