Apply to be a TradeMaster!
Main product image of 15 Piece Combination Wrench Set - SAE
Magnifying glass
Hover image to zoom

15 Piece Combination Wrench Set - SAE

Brand:
Milwaukee
SKU:
48-22-9415
Rating:
(0)
Q&A:
(0)
15 Piece Combination Wrench Set - SAE
Magnifying glass
Hover image to zoom
$137.41
$129.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview
Milwaukee has designed our Combination Wrenches from the ground up, delivering maximum torque and ultimate user comfort. The MAX BITE™ Open-End Grip improves the wrench's grip on nuts and bolts, and the geometry reduces rounding and stripping. MAX BITE™ offers 25% More Torque than competitive wrench designs. The Comfortable I-Beam Handle Design allows superior user comfort, even while applying high torque. Milwaukee wrenches feature Ink-Filled Size Labels for easy size identification, and quick distinction between SAE and metric sets. The 15pc kits come in a storage tray designed for Long-Term Storage, keeping your tool chest organized. Standing behind our products, Milwaukee offers a Lifetime Guarantee on all of our Combination Wrench Sets.

Includes
  • (1)1/4" Combination Wrench
  • (1)9/32" Combination Wrench
  • (1)5/16" Combination Wrench
  • (1)7/8" Combination Wrench
  • (1)11/32" Combination Wrench
  • (1)3/8" Combination Wrench
  • (1)7/16" Combination Wrench
  • (1)1/2" Combination Wrench
  • (1)9/16" Combination Wrench
  • (1)5/8" Combination Wrench
  • (1)11/16" Combination Wrench
  • (1)3/4" Combination Wrench
  • (1)13/16" Combination Wrench
  • (1)15/16" Combination Wrench
  • (1)1" Combination Wrench
Product Feature
  • MAX BITE™ Open-End Grip
  • 25% More Torque
  • Comfortable I-Beam Handle Design
  • Ink-filled Size Labels
  • Organized Storage Solution
  • Lifetime Guarantee
Product Specifications
  • Length: 15.04"
  • Weight: 6.39 lbs
  • Height: 16.1"
  • Width: 1.69"

Specs

–
Product Type:

Wrench

Type:

Combination

Size:

9/16"

11/32"

1/2"

7/16"

1/4"

9/32"

5/8"

3/4"

3/8"

11/16"

5/16"

15/16"

7/8"

1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy