Apply to be a TradeMaster!
Main product image of 15 Piece Ratcheting Combination Wrench Set - SAE
Magnifying glass
Hover image to zoom

15 Piece Ratcheting Combination Wrench Set - SAE

Brand:
Milwaukee
SKU:
48-22-9416
Rating:
(0)
Q&A:
(0)
15 Piece Ratcheting Combination Wrench Set - SAE
Magnifying glass
Hover image to zoom
$279.99 each
In Stock
In Stock
Get 2 Fri, Sep 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Overview
The Ratcheting Combination Wrenches feature 2.5° of arc swing, allowing our users to work quickly and efficiently tight spaces. Our mechanic's wrenches features durable double-stacked pawls in the ratcheting mechanism offer the longest ratchet life and improved access with 144 ratcheting positions. MAX BITE™ Open-End Grip improves the ratchet wrench's grip on nuts and bolts, offering 25% more torque than smoth-faced wrenches. Each combination wrench features a comfortable I-Beam handle design for improved ergonomics. Our ratcheting combination wrench set features ink-filled size labels for easy size identification, as well as quick distiction between SAE and metric sets. The 15 piece SAE ratcheting combination wrench set comes in a tray designed for steel storage drawers, allowing for efficient storage with no wasted space. We stand behind our products, offering a Lifetime Guarantee on all of our combination ratchet wrench sets.

Includes
  • (1)1/4" Ratcheting Combination Wrench
  • (1)9/32" Ratcheting Combination Wrench
  • (1)5/16" Ratcheting Combination Wrench
  • (1)11/32" Ratcheting Combination Wrench
  • (1)3/8" Ratcheting Combination Wrench
  • (1)7/16" Ratcheting Combination Wrench
  • (1)1/2" Ratcheting Combination Wrench
  • (1)9/16" Ratcheting Combination Wrench
  • (1)5/8" Ratcheting Combination Wrench
  • (1)11/16" Ratcheting Combination Wrench
  • (1)3/4" Ratcheting Combination Wrench
  • (1)13/16" Ratcheting Combination Wrench
  • (1)7/8" Ratcheting Combination Wrench
  • (1)15/16" Ratcheting Combination Wrench
  • (1)1" Ratcheting Combination Wrench
Product Feature
  • 2.5° of Arc Swing
  • 144 Ratcheting Positions
  • Durable Double-Stacked Pawls
  • MAX BITE™ Open-End Grip
  • 25% More Torque
  • Comfortable I-Beam Handle Design
  • Ink-filled Size Labels
  • Organized Storage Solution
  • Lifetime Guarantee
Product Specifications
  • Length: 15"
  • Weight: 7lb 3oz
  • Height: 1.5"
  • Width: 15"
  • Warranty: Lifetime Guarantee

Specs

Product Type:

Wrench

Type:

Combination

Size:

3/4"

9/32"

11/32"

7/8"

1"

11/16"

3/8"

1/2"

5/16"

5/8"

7/16"

9/16"

15/16"

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy