Apply to be a TradeMaster!
Main product image of 7 piece SAE Flex Head Combination Wrenches, 48-22-9429
Magnifying glass
Hover image to zoom

7 piece SAE Flex Head Combination Wrenches, 48-22-9429

Brand:
Milwaukee
SKU:
48-22-9429
Rating:
(0)
Q&A:
(0)
7 piece SAE Flex Head Combination Wrenches, 48-22-9429
Magnifying glass
Hover image to zoom
$248.32 each
In Stock
In Stock
Get 12 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 7 Piece SAE Flex Head Ratcheting Combination Wrench Set features 2.5 degrees of arc swing and 144 ratcheting positions, allowing quick and efficient work in tight spaces. The flex head wrenches have double-stacked pawls within the ratcheting mechanism, which increases durability and extends the life of the tools. The flexible head allows for increased accessibility in areas that are difficult to reach. The MAXBITE Open-End Grip improves the wrench's grip on nuts and bolts, offering 25% more torque than smooth-faced wrenches. This flex head wrench set feature ergonomic I-Beam handles designed for improved comfort and ink-filled size labels for easy size identification and quick distinction between SAE and metric sets. The 7-piece kits comes in a portable, locking storage tray, offering organization both on and off the jobsite. Milwaukee combination wrenches feature a lifetime guarantee.
  • Lifetime Guarantee
  • 2.5° of Arc Swing
  • MAX BITE Open-End Grip
  • Ergonomic I-Beam handle with ink-filled size labels
  • 144 Ratcheting Positions
  • Double stacked pawls within ratcheting mechanism for increased durability
  • Flex head design
  • Ink-filled size labels
  • Adjustable Set Screw For Preferred Head Tension
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy