Apply to be a TradeMaster!
Main product image of 3/8" Drive Metric Ratchet & Socket Tool Set with PACKOUT Low-Profile Organizer (Pack of 32)
Magnifying glass
Hover image to zoom

3/8" Drive Metric Ratchet & Socket Tool Set with PACKOUT Low-Profile Organizer (Pack of 32)

Brand:
Milwaukee
SKU:
48-22-9482
Rating:
(0)
Q&A:
(0)
3/8" Drive Metric Ratchet & Socket Tool Set with PACKOUT Low-Profile Organizer (Pack of 32)
Magnifying glass
Hover image to zoom
$139.99 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"

Description

–
Milwaukee's Ratchet and Socket Set features sockets with FOUR FLAT Sides that deter rolling and are wrench compatible for maximum productivity. The 90-tooth ratchet tool that provides 4 of arc swing and a slim profile for work in tighter spaces. We've stamped the sizes into each socket for easy-to-read visibility. You can keep our 32-piece 3/8" Drive Ratchet and Socket Set organized in the included PACKOUT Compact Low-Profile Organizer equipped with a clear top for easy identification of parts at a glance. This PACKOUT Organizer is IP65 rated and built from impact-resistant materials for durability on and off the jobsite with a reinforced hinge and heavy-duty latches. The Compact Low-Profile Organizer is part of the MILWAUKEE PACKOUT Modular Storage System, allowing you to custom build storage systems to easily transport and organize your tools and accessories. This kit includes a 32 Piece 3/8" Metric Drive Ratchet and Socket Set and a PACKOUT Compact Low-Profile Organizer.

Includes
  • (1) PACKOUT Low-Profile Organizer
  • (1) 10mm Deep Well Socket
  • (1) 10mm Standard Socket
  • (1) 11mm Deep Well Socket
  • (1) 11mm Standard Socket
  • (1) 12mm Deep Well Socket
  • (1) 12mm Standard Socket
  • (1) 13mm Deep Well Socket
  • (1) 13mm Standard Socket
  • (1) 14mm Deep Well Socket
  • (1) 14mm Standard Socket
  • (1) 15mm Deep Well Socket
  • (1) 15mm Standard Socket
  • (1) 16mm Deep Well Socket
  • (1) 16mm Standard Socket
  • (1) 17mm Deep Well Socket
  • (1) 17mm Standard Socket
  • (1) 18mm Deep Well Socket
  • (1) 18mm Standard Socket
  • (1) 19mm Deep Well Socket
  • (1) 19mm Standard Socket
  • (1) 3" Extension
  • (1) 6" Extension
  • (1) 6mm Deep Well Socket
  • (1) 6mm Standard Socket
  • (1) 7mm Deep Well Socket
  • (1) 7mm Standard Socket
  • (1) 8mm Deep Well Socket
  • (1) 8mm Standard Socket
  • (1) 90-Tooth Ratchet
  • (1) 9mm Deep Well Socket
  • (1) 9mm Standard Socket
  • (1) Universal Hose Adapter

Specs

–
Product Type:

Hose Adapter

Ratchet

Socket

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy