Apply to be a TradeMaster!
Main product image of 1/4" & 3/8" Drive Metric & SAE Ratchet & Socket Set with PACKOUT Low-Profile Organizer (106 Piece)
Magnifying glass
Hover image to zoom

1/4" & 3/8" Drive Metric & SAE Ratchet & Socket Set with PACKOUT Low-Profile Organizer (106 Piece)

Brand:
Milwaukee
SKU:
48-22-9486
Rating:
(0)
Q&A:
(0)
1/4" & 3/8" Drive Metric & SAE Ratchet & Socket Set with PACKOUT Low-Profile Organizer (106 Piece)
Magnifying glass
Hover image to zoom
$329.99 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/8"

Description

–
Milwaukee's Ratchet and Socket Set features sockets that have FOUR FLAT Sides that deter rolling and are wrench compatible for maximum productivity. The 90-tooth ratchet tool that provides 4 degrees of arc swing and a slim profile for work in tighter spaces. We've stamped the sizes into each socket for easy-to-read visibility. You can keep both the SAE & Metric 56-piece 3/8" and 50-piece 1/4" Drive Ratchet and Socket Sets organized in the included PACKOUT Compact Low-Profile Organizer equipped with a clear top for easy identification of parts at a glance. This PACKOUT Organizer is IP65 rated and built from impact-resistant materials for durability on and off the jobsite with a reinforced hinge and heavy-duty latches. The Compact Low-Profile Organizer is part of the MILWAUKEE PACKOUT Modular Storage System, allowing you to custom build storage systems to easily transport and organize your tools and accessories. This Combo Kit includes 106 total pieces: a 56 Piece 3/8" Drive Ratchet and Socket Set (48-22-9008), a 50 Piece 1/4 in. Drive Ratchet and Socket Set (48-22-9004), and a PACKOUT Compact Low-Profile Organizer (48-22-8436).

Includes
  • (1) PACKOUT Low-Profile Organizer
  • (1) 1/4" Drive 50pc Ratchet & Socket Set - SAE & Metric
  • (1) 3/8" Drive 56pc Ratchet & Socket Set - SAE & Metric
Product Feature
  • 90 tooth design with 4 degrees of arc swing for tight work spaces
  • FOUR FLAT Sides feature wrench-ready design
  • FOUR FLAT Sides on socket deter rolling
  • Removable inner tray specifically designed for steel storage
  • Slim Profile Ratchet Lifetime Guarantee
  • Wrench-ready sockets with FOUR FLAT Sides
  • Ratchet and socket set with slim profile ratchet
  • Ratchet has a flush directional lever
  • Sockets with stamped sizes
  • PACKOUT Organizer has an Impact Resistant Body
  • PACKOUT Organizer has a IP65 Rated Protection
  • PACKOUT organizer has clear top for easy identification of contents
  • PACKOUT organizer has heavy-duty latches
  • PACKOUT organizer has reinforced hinge
Product Specifications
  • Material Composition: Chrome Vanadium Steel
  • Material Application: Fastening
  • Length: 19.46 in
  • Weight: 15 lbs
  • Height: 32.76 in
  • Width: 5 in

Specs

–
Product Type:

Ratchet

Socket

Organizer

Size:

1/4"

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy