Apply to be a TradeMaster!
Main product image of 1/2" Drive Ratchet & Socket Set w/ PACKOUT Organizer (47 Pieces)
Magnifying glass
Hover image to zoom

1/2" Drive Ratchet & Socket Set w/ PACKOUT Organizer (47 Pieces)

Brand:
Milwaukee
SKU:
48-22-9487
Rating:
(1)
Q&A:
(0)
1/2" Drive Ratchet & Socket Set w/ PACKOUT Organizer (47 Pieces)
Magnifying glass
Hover image to zoom
$349.99 each
In Stock
In Stock
Get 6 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
The 47pc 1/2" Drive Ratchet & Socket Set features a 90-tooth ratchet that has 4° of arc swing and a slim profile for working in tighter spaces. The sockets have FOUR FLAT™ Sides that prevent rolling and are wrench ready. Sizes are stamped into each socket for easy-to-read visibility. Users can keep this set organized in the included PACKOUT™ Low-Profile Organizer with a clear top for easy identification of parts at a glance. Our PACKOUT™ Organizer is IP65 rated and built from impact-resistant materials for durability on and off the jobsite. The Organizer is part of our PACKOUT™ Modular Storage System, allowing our users to custom build storage systems to easily transport and organize their tools and accessories. This set is backed by our Mechanics Hand Tools Lifetime Guarantee.

Includes
  • (1) PACKOUT™ Low-Profile Organizer(48-22-8431)
  • (1) 47pc 1/2" Drive SAE & Metric Ratchet & Socket Set PACKOUT™ Trays(48-22-9487T)
  • (1) 47pc 1/2" Drive Metric & SAE Ratchet and Socket Set with FOUR FLAT™ Sides(48-22-9010)
Product Feature
  • FOUR FLAT™ Sides deter rolling
  • FOUR FLAT™ Sides feature wrench-ready design
  • 90 tooth design with 4 degrees of arc swing for tight work spaces
  • Stamped socket sizes
  • Slim profile ratchet with flush directional lever
  • Removable inner tray specifically designed for steel storage
  • Storage trays FIT ONLY Milwaukee® FOUR FLAT™ Sides Sockets.
  • Lifetime Guarantee
  • Fully compatible with Milwaukee PACKOUT Modular Storage System
  • PACKOUT™ Organizer has an Impact Resistant Body
  • PACKOUT™ Organizer has a IP65 Rated Protection
  • PACKOUT™ organizer has reinforced hinge
  • PACKOUT™ organizer has heavy-duty latches
  • PACKOUT™ organizer has clear top for easy identification of contents
Product Specifications
  • Material Composition: Chrome Vanadium Steel
  • Material Application: Fastening
  • Length: 16.25 in
  • Weight: 16.7 lb
  • Height: 2.25 in
  • Width: 19.75 in

Specs

–
Product Type:

Ratchet

Organizer

Socket

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Packout Option Rocks!!!

This product it great!!! Love the the Packout options!!!
Jleehartley
Liberal, KS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy