Apply to be a TradeMaster!
Main product image of 191 Piece Mechanic's Hand Tool Set
Magnifying glass
Hover image to zoom

191 Piece Mechanic's Hand Tool Set

Brand:
Milwaukee
SKU:
48-22-9489
Rating:
(0)
Q&A:
(0)
191 Piece Mechanic's Hand Tool Set
Magnifying glass
Hover image to zoom
$1,304.73 each
In Stock
In Stock
Get 24 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Milwaukee's 191-Piece Mechanic Hand Tool Set provides you with a wide range of innovative solutions to get the job done. Each piece in this mechanic hand tool set is designed from the ground up with pro features and premium performance. This MILWAUKEE hand tool set includes 1/4" and 3/8" drive ratchet and socket kits with both metric and SAE Sockets with FOUR FLAT(TM) sides. These sockets are anti-roll and wrench-ready. There are also combination wrench sets and two ratcheting combination wrench sets featured in both metric and SAE sizes. The included picks and pry bars provide you with ultimate durability, and the screwdrivers, locking pliers, and markers all feature Milwaukee innovation for enhanced productivity on and off the jobsite.


Includes:

  • [1] (1/4" Drive 50pc Ratchet & Socket Set - SAE & Metric(48-22-9004)
  • [1] 15pc Combination Wrench Set - Metric(48-22-9515)
  • [1] 15pc Combination Wrench Set - SAE(48-22-9415)
  • [1] 15pc Ratcheting Combination Wrench Set - SAE(48-22-9416)
  • [1] INKZALL White Liquid Paint Marker(48-22-3712)
  • [1] 4pc Pry Bar Set(48-22-9214)
  • [1] 3/8" Drive 56pc Ratchet & Socket Set - SAE & Metric(48-22-9008)
  • [1] 5 Pc. TORQUE LOCK LOCKING PLIERS KIT(48-22-3695)
  • [1] Screwdriver Kit - 6 PC(48-22-2706)
  • [1] 4 PC Hook and Pick Set(48-22-9215)
  • [1] 15pc Ratcheting Combination Wrench Set - Metric(48-22-9516)



Features

  • Ratchet and socket sets in portable carrying case with removable inner tray designed for storage drawers
  • Ratcheting combination wrenches: 2.5° of arc swing & 144 ratcheting positions for tight spaces
  • All combination wrenches: MAX BITE Open-End Grip for 25% more torque, less rounding and stripping
  • All combination wrenches: ink-filled size labels on comfortable I-Beam handle
  • Pick set: up to 50% more durable with all metal core
  • Pry bar set: up to 40% stronger with I-Beam design, all metal core, and hammer-ready strike cap
  • Screwdrivers: hardened, magnetic tips and comfortable tri-lobe handle
  • Torque Lock locking pliers: faster tool setup and more locking force with screwdriver-through thumb
  • INKZALL paint marker: Marks on surfaces up to 300°F with ink that dries in 10 seconds

Specs

–
Product Type:

Pliers

Hook

Socket Adapter

Wrench

Screwdriver

Pry Bar

Marker

Ratcheting Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy