Apply to be a TradeMaster!
Main product image of 11 Piece Combination Wrench Set - Metric
Magnifying glass
Hover image to zoom

11 Piece Combination Wrench Set - Metric

Brand:
Milwaukee
SKU:
48-22-9511
Rating:
(0)
Q&A:
(0)
11 Piece Combination Wrench Set - Metric
Magnifying glass
Hover image to zoom
$151.52 each
In Stock
In Stock
Get 15 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview
The MILWAUKEE 11 Piece Metric Combination Wrench Set delivers maximum torque and ultimate user comfort. Our MAX BITE Open-End Grip improves the wrench's grip on nuts and bolts, and the geometry reduces rounding and stripping. MAX BITE offers 25% More Torque than competitive wrench designs. The Comfortable I-Beam Handle Design allows superior user comfort, even while applying high torque. Our combo wrench sets feature Ink-Filled Size Labels for easy size identification and the quick distinction between SAE and metric sets. The 11 piece wrench sets come in a storage tray designed for Long-Term Storage, keeping your tool chest organized. Standing behind our products, Milwaukee offers a Lifetime Guarantee on all of our Combination Wrench Sets.

Includes
  • (1) 8mm Metric Combination Wrench
  • (1) 10mm Metric Combination Wrench
  • (1) 11mm Metric Combination Wrench
  • (1) 12mm Metric Combination Wrench
  • (1) 13mm Metric Combination Wrench
  • (1) 14mm Metric Combination Wrench
  • (1) 15mm Metric Combination Wrench
  • (1) 16mm Metric Combination Wrench
  • (1) 17mm Metric Combination Wrench
  • (1) 18mm Metric Combination Wrench
  • (1) 19mm Metric Combination Wrench
Product Feature
  • MAX BITE Open-End Grip
  • 25% More Torque
  • Comfortable I-Beam Handle Design
  • Ink-filled Size Labels
  • Chrome Plated
  • Rust Protection
  • Organized Storage Solution
  • Lifetime Guarantee
Product Specifications
  • Material Composition: Chrome Vanadium Steel
  • Length: 11.2 in
  • Weight: 3.7 lb
  • Height: 1.6 in
  • Width: 15.3 in

Specs

–
Product Type:

Wrench

Type:

Combination

Size:

17mm

16mm

13mm

19mm

8mm

15mm

12mm

14mm

10mm

18mm

11mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy