Apply to be a TradeMaster!
Main product image of 15 Piece Flex Head Ratcheting Combination Wrench Set - Metric
Magnifying glass
Hover image to zoom

15 Piece Flex Head Ratcheting Combination Wrench Set - Metric

Brand:
Milwaukee
SKU:
48-22-9513
Rating:
(0)
Q&A:
(0)
15 Piece Flex Head Ratcheting Combination Wrench Set - Metric
Magnifying glass
Hover image to zoom
$331.39 each
In Stock
In Stock
Get 30 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview
This 15 Piece Metric Flex Head Ratcheting Combination Wrench Set features 2.5 degrees of arc swing and 144 ratcheting positions, allowing quick and efficient work in tight spaces. The flex head wrenches have double-stacked pawls within the ratcheting mechanism, which increases durability and extends the life of the tools. The flexible head gives you increased accessibility in difficult-to-reach areas. The MAXBITE Open-End Grip improves the wrench's grip on nuts and bolts, offering you 25% more torque than smooth-faced wrenches. This flex head wrench set feature ergonomic I-Beam handles designed for improved comfort and ink-filled size labels for easy size identification and quick distinction between SAE and metric sets. The 15-piece ratcheting combination wrench set comes in a tray designed for steel storage drawers for efficient storage with no wasted space. MILWAUKEE combination wrenches feature a lifetime guarantee.

Includes
  • (1) 8mm Flex Head Ratcheting Combination Wrench
  • (1) 9mm Flex Head Ratcheting Combination Wrench
  • (1) 10mm Flex Head Ratcheting Combination Wrench
  • (1) 11mm Flex Head Ratcheting Combination Wrench
  • (1) 12mm Flex Head Ratcheting Combination Wrench
  • (1) 13mm Flex Head Ratcheting Combination Wrench
  • (1) 14mm Flex Head Ratcheting Combination Wrench
  • (1) 15mm Flex Head Ratcheting Combination Wrench
  • (1) 16mm Flex Head Ratcheting Combination Wrench
  • (1) 17mm Flex Head Ratcheting Combination Wrench
  • (1) 18mm Flex Head Ratcheting Combination Wrench
  • (1) 19mm Flex Head Ratcheting Combination Wrench
  • (1) 20mm Flex Head Ratcheting Combination Wrench
  • (1) 21mm Flex Head Ratcheting Combination Wrench
  • (1) 22mm Flex Head Ratcheting Combination Wrench
Product Feature
  • Lifetime Guarantee
  • 2.5° of Arc Swing
  • MAX BITE Open-End Grip
  • Ergonomic I-Beam handle with ink-filled size labels
  • 144 Ratcheting Positions
  • Double stacked pawls within ratcheting mechanism for increased durability
  • Flex head design
  • Ink-filled size labels
  • Adjustable Set Screw For Preferred Head Tension
Product Specifications
  • Material Composition: Chrome Vanadium Steel
  • Length: 16.75 in
  • Weight: 6.695 lbs
  • Height: 1.8 in
  • Width: 15.55 in

Specs

–
Product Type:

Ratcheting Wrench

Size:

19mm

22mm

11mm

8mm

20mm

14mm

17mm

18mm

15mm

21mm

12mm

9mm

16mm

13mm

10mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy