Apply to be a TradeMaster!
Main product image of 15 Piece Ratcheting Combination Wrench Set - Metric
Magnifying glass
Hover image to zoom

15 Piece Ratcheting Combination Wrench Set - Metric

Brand:
Milwaukee
SKU:
48-22-9516
Rating:
(0)
Q&A:
(0)
15 Piece Ratcheting Combination Wrench Set - Metric
Magnifying glass
Hover image to zoom
$279.99 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview
The Ratcheting Combination Wrenches feature 2.5° of arc swing, allowing our users to work quickly and efficiently in tight spaces. Our mechanic's wrenches features durable double-stacked pawls in the ratcheting mechanism offer the longest ratchet life and improved access with 144 ratcheting positions. MAX BITE Open-End Grip improves the ratchet wrench's grip on nuts and bolts, offering 25% more torque than smoth-faced wrenches. Each combination wrench features a comfortable I-Beam handle design for improved ergonomics. Our ratcheting combination wrench set features ink-filled size labels for easy size identification, as well as quick distiction between SAE and metric sets. The 15 piece metric ratcheting combination wrench set comes in a tray designed for steel storage drawers, allowing for efficient storage with no wasted space. We stand behind our products, offering a Lifetime Guarantee on all of our combination ratchet wrench sets.

Includes
  • (1) 8mm Ratcheting Combination Wrench
  • (1) 9mm Ratcheting Combination Wrench
  • (1) 10mm Ratcheting Combination Wrench
  • (1) 11mm Ratcheting Combination Wrench
  • (1) 12mm Ratcheting Combination Wrench
  • (1) 13mm Ratcheting Combination Wrench
  • (1) 14mm Ratcheting Combination Wrench
  • (1) 15mm Ratcheting Combination Wrench
  • (1) 16mm Ratcheting Combination Wrench
  • (1) 17mm Ratcheting Combination Wrench
  • (1) 18mm Ratcheting Combination Wrench
  • (1) 19mm Ratcheting Combination Wrench
  • (1) 20mm Ratcheting Combination Wrench
  • (1) 21mm Ratcheting Combination Wrench
  • (1) 22mm Ratcheting Combination Wrench
Product Feature
  • 2.5° of Arc Swing
  • 144 Ratcheting Positions
  • Durable Double-Stacked Pawls
  • MAX BITE Open-End Grip
  • 25% More Torque
  • Comfortable I-Beam Handle Design
  • Ink-filled Size Labels
  • Organized Storage Solution
  • Lifetime Guarantee
Product Specifications
  • Length: 15"
  • Weight: 6lbs 7oz
  • Height: 1.5"
  • Width: 15"
  • Warranty: Lifetime Guarantee

Specs

–
Product Type:

Ratcheting Wrench

Wrench

Type:

Combination

Size:

19mm

12mm

16mm

10mm

21mm

20mm

11mm

14mm

13mm

9mm

22mm

17mm

8mm

15mm

18mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy