Apply to be a TradeMaster!
Main product image of 12 Piece 3/8" Drive 12-Point Metric Socket Set, 48-22-9520
Magnifying glass
Hover image to zoom

12 Piece 3/8" Drive 12-Point Metric Socket Set, 48-22-9520

Brand:
Milwaukee
SKU:
48-22-9520
Rating:
(0)
Q&A:
(0)
12 Piece 3/8" Drive 12-Point Metric Socket Set, 48-22-9520
Magnifying glass
Hover image to zoom
$51.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Vanadium Steel

Description

–
The MILWAUKEE 12pc 3/8" Drive 12-Point Metric Socket Set with FOUR FLAT sides is designed from the ground up to be part of the most versatile socket family. Milwaukee sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench compatible. The laser-engraved size markings provide easy identification, and chrome plating offers rust and corrosion protection. This set includes a storage rail for better organization. All Milwaukee sockets are backed by a Lifetime Guarantee.     
  • Most Versatile Sockets. Anti-Roll, Wrench-Ready.
  • FOUR FLAT Sides deter rolling
  • FOUR FLAT Sides feature wrench-ready design
  • Laser-Engraved Sizes for Better Visibility
  • Chrome Plated
  • Rust Resistant
  • Storage Rail Included

Specs

–
Material:

Chrome Vanadium Steel

Country of Origin:

China

Product Type:

Socket Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy