Apply to be a TradeMaster!
Main product image of 11 Piece 1/4" Drive Low-Profile TORX Bit Socket Set, 48-22-9533
Magnifying glass
Hover image to zoom

11 Piece 1/4" Drive Low-Profile TORX Bit Socket Set, 48-22-9533

Brand:
Milwaukee
SKU:
48-22-9533
Rating:
(0)
Q&A:
(0)
11 Piece 1/4" Drive Low-Profile TORX Bit Socket Set, 48-22-9533
Magnifying glass
Hover image to zoom
$93.74 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
The MILWAUKEE 11 Piece 1/4" Drive Low-Profile TORX Bit Socket Set with FOUR FLAT sides is designed from the ground up to be part of the most versatile socket family. Milwaukee low-profile sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench compatible. The low-profile design creates a slim profile to provide the best access in tight spaces. The one-piece socket design offers improved durability compared to two-piece designs by eliminating the risk of the bit separating from the socket base. The laser-engraved size markings provide easy identification, and chrome plating offers rust and corrosion protection. This set also includes a storage rail for better organization. All Milwaukee sockets are backed by a Lifetime Guarantee.
  • MOST VERSATILE SOCKETS. ANTI-ROLL, WRENCH-READY
  • FOUR FLAT Sides deter rolling
  • FOUR FLAT Sides feature wrench-ready design
  • Best Access - Slim Profile
  • More Durable - One Piece Socket

Specs

–
Size:

1/4"

Product Type:

Socket Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy