Apply to be a TradeMaster!
Main product image of 13 Piece 1/4" and 3/8" Drive Tamper Proof TORX Bit Socket Set, 48-22-9535
Magnifying glass
Hover image to zoom

13 Piece 1/4" and 3/8" Drive Tamper Proof TORX Bit Socket Set, 48-22-9535

Brand:
Milwaukee
SKU:
48-22-9535
Rating:
(0)
Q&A:
(0)
13 Piece 1/4" and 3/8" Drive Tamper Proof TORX Bit Socket Set, 48-22-9535
Magnifying glass
Hover image to zoom
$126.50 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/8"

Description

–
The MILWAUKEE 13 Piece 1/4" and 3/8" Drive Tamper Proof TORX Bit Socket Set with FOUR FLAT sides is designed from the ground up to be part of the most versatile socket family. Milwaukee sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench compatible. This also creates a slim profile to provide the best access in tight spaces. The one-piece socket design offers improved durability compared to two-piece designs by eliminating the risk of the bit separating from the socket base. The laser-engraved size markings provide easy identification, and chrome plating offers rust and corrosion protection. This set also includes a storage rail for better organization. All Milwaukee sockets are backed by a Lifetime Guarantee.
  • MOST VERSATILE SOCKETS. ANTI-ROLL, WRENCH-READY
  • FOUR FLAT Sides deter rolling
  • FOUR FLAT Sides feature wrench-ready design
  • Best Access - Slim Profile
  • More Durable - One Piece Socket

Specs

–
Size:

1/4"

3/8"

Product Type:

Socket Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy