Apply to be a TradeMaster!
Main product image of 3/8" Drive 5/8" Spark Plug Socket, 48-22-9551
Magnifying glass
Hover image to zoom

3/8" Drive 5/8" Spark Plug Socket, 48-22-9551

Brand:
Milwaukee
SKU:
48-22-9551
Rating:
(0)
Q&A:
(0)
3/8" Drive 5/8" Spark Plug Socket, 48-22-9551
Magnifying glass
Hover image to zoom
$17.99 each
In Stock
In Stock
Get 4 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Material
Steel
Product Highlight: Color
Chrome

Description

–
The MILWAUKEE 3/8" Drive 5/8" 6-Point Spark Plug Socket features a durable dual-material rubber retainer designed to maintain a more secure fit within the socket while securely holding onto spark plugs to avoid dropping or damaging. A precision knurling on the outside of the spark plug socket allows for better control when hand tightening or loosening. Both the socket and retainer withstand harsh chemicals commonly found in the garage. Stamped size markings make it easy to identify the size of the socket. The external hex at the base of the socket fits an 11/16" wrench for added control. Milwaukee Spark Plug Sockets are backed with a Lifetime Guarantee.
  • More Secure Rubber Retainer
  • Precision Control - Knurled Socket
  • Stamped Sizes for Better Visibility
  • Optimized geometry to reduce rounding
  • Chrome Plated
  • Rust Protection
  • 6-Point Socket

Specs

–
Size:

5/8"

Product Type:

Socket

Material:

Steel

Country of Origin:

China

Color:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy