Apply to be a TradeMaster!
Main product image of SHOCKWAVE 1/4" Hex to 1/2" Square Socket Adapter (Pack of 10), 48-32-5734
Magnifying glass
Hover image to zoom

SHOCKWAVE 1/4" Hex to 1/2" Square Socket Adapter (Pack of 10), 48-32-5734

Brand:
Milwaukee
SKU:
48-32-5734
Rating:
(0)
Q&A:
(0)
SHOCKWAVE 1/4" Hex to 1/2" Square Socket Adapter (Pack of 10), 48-32-5734
Magnifying glass
Hover image to zoom
$36.90 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Steel
Product Highlight: Bit Type
Adapter

Description

–
The MILWAUKEE SHOCKWAVE 1/4" Hex to 1/2" Square Socket Adapter 10-Pack allows impact sockets to be used with impact drivers. The Milwaukee Impact Duty socket adapters are made from a proprietary steel, heat treated to control hardness and provide durability with up to 50X life. The socket adapter has a heavy-duty construction for fastening capabilities in all impacts, built to withstand frequent use and save the expense of having to buy a separate drill driver. Milwaukee hex to square socket adapters are engineered for maximum durability and long-lasting use. This impact socket adapter is designed for use with impact drivers and impact sockets.
  • Designed for use with Impact Drivers and Drill Drivers.
  • Longer life with custom steel
  • Optimized SHOCKZONE for added durability in Impact Drivers
  • Optimized with extreme durability for up to 50X life.
  • Optimized Shockzone

Specs

–
Color:

Black

Product Type:

Socket

Material:

Steel

Bit Type:

Adapter

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy