Apply to be a TradeMaster!
Main product image of 165' Laser Line Detector
Magnifying glass
Hover image to zoom

165' Laser Line Detector

Brand:
Milwaukee
SKU:
48-35-1211
Rating:
(0)
Q&A:
(0)
165' Laser Line Detector
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Power Source
Battery

Description

–
The MILWAUKEE 165' Laser Line Detector extends laser functionality up-to 165 feet indoors and outdoors for the fastest point-to-point alignment. The LEDs on front and back provide high visibility feedback, improving the set-up process. Rare earth magnets located on two sides of the detector allow it to easily attach to metal surfaces, ideal for ceiling grid installation. The included material clamp is perfect for setting elevation. The Laser Detector also features adjustable audio and over 40 hours of runtime. The 165' Laser Line Detector is compatible with all Milwaukee Line & Plane Lasers and is backed by a three-year Limited Warranty.

Product Features
  • Long Distance Alignment - LED Feedback
  • Adaptable Placement - Two Magnetic Sides
  • Adjustable Audio: High, Low, Off
  • IP54 Rated: Water and Dust Resistant
  • 1m Impact Resistance
  • Fine & Coarse Accura+AM5+AN5
  • Includes 2 AA Batteries
  • For use with Milwaukee Cross Line and Plane Lasers
  • 3 Year Limited Warranty
  • Includes: (1) 165' Laser Line Detector, (1) Material Clamp, (2) AA Batteries

Specs

–
Product Type:

Laser

Type:

Magnetic

Green-Line

Reach:

165 ft.

Power Source:

Battery

Battery Type:

AA

Batteries Included:

2

Warranty:

3 Year Limited

Includes:

Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy