Apply to be a TradeMaster!
Main product image of 72" Laser Tripod
Magnifying glass
Hover image to zoom

72" Laser Tripod

Brand:
Milwaukee
SKU:
48-35-1411
Rating:
(1)
Q&A:
(0)
72" Laser Tripod
Magnifying glass
Hover image to zoom
$89.99 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
28", 72"
Product Highlight: Material
Aluminum

Description

–
The 72" Laser Tripod is perfect for setting the height of a horizontal laser line or getting the laser off of the ground when needed. You can adjust the tripod from 28" to 72" with additional range when used with the 360° Laser Bracket Mount (48-35-1311, not included) and Bottom Mounting Point. The Tripod also features 15" of precision adjustment for faster vertical alignment, and reinforced gearing on the center shaft for longer tool life. The aluminum tripod is lightweight and durable with a 1/4" to 20" pan-tilt head. The MILWAUKEE 72" Laser Tripod is backed by a limited three-year warranty.

Product Features
  • Bottom Mounting Point – Lowest Applications - When used with 360 Laser Bracket (sold separately)
  • 15” Precision Adjustment
  • Longer Life – Reinforced Gearing
  • 1/4" - 20 Attachment
  • Removable Laser Mounting Plate
  • Light Weight & Durable Aluminum Body
  • Additional range when used with Milwaukee 360° Laser Bracket
  • Adjustable Pan Tilt Head
  • 3 Year Limited Warranty
Product Specifications
  • Height 27.5 / Full Extended Height: 72"
  • Length: 4.25"
  • Weight: 2.97lb
  • Width: 4.5"

Specs

–
Product Type:

Tripod

Accessory

Size:

28"

72"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would purchase again

Great quality and excellent service
Scott
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy