Apply to be a TradeMaster!
Main product image of MX FUEL High Cycle Concrete Vibrator 16' Whip w/ 2.25" Head
Magnifying glass
Hover image to zoom

MX FUEL High Cycle Concrete Vibrator 16' Whip w/ 2.25" Head

Brand:
Milwaukee
SKU:
48-37-1622H
Rating:
(0)
Q&A:
(0)
MX FUEL High Cycle Concrete Vibrator 16' Whip w/ 2.25" Head
Magnifying glass
Hover image to zoom
$1,427.38 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
16' Length

Description

–
The MILWAUKEE MX FUEL High Cycle Concrete Vibrator Whips with Heads are designed to provide the most powerful, most consistent consolidation and to be used with the MX FUEL High Cycle Concrete Vibrators. MX FUEL High Cycle Concrete Vibrator Whips with Heads are available in 7', 16', and 32' lengths and 1.75" & 2.25" head sizes.

Includes:
  • MX FUEL High Cycle Concrete Vibrator 16' Whip w/ 2.25" Head

Features:
  • Features a 16 ft whip length, 2.25 inch head diameter
  • Compatible with MX FUEL High Cycle Concrete Vibrator
  • Tool-free connector connects the whips/head to concrete vibrator
  • 16' Whip Length, 2.25" Head Diameter
  • Only compatible with MX FUEL High Cycle Concrete Vibrators (MXF372-2XC) & (MXF372-2XCB)

Specs

–
Length (Feet):

16'

Product Type:

Concrete Vibrator Whip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy