Apply to be a TradeMaster!
Main product image of MX FUEL 4-Pack Finish Blades (6" x 14" ), 48-37-3606
Magnifying glass
Hover image to zoom

MX FUEL 4-Pack Finish Blades (6" x 14" ), 48-37-3606

Brand:
Milwaukee
SKU:
48-37-3606
Rating:
(0)
Q&A:
(0)
MX FUEL 4-Pack Finish Blades (6" x 14" ), 48-37-3606
Magnifying glass
Hover image to zoom
$109.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Diameter (Inches)
6" Diameter

Description

–
The MILWAUKEE MX FUEL 4-Pack Finish Blades (6" x 14") are designed with heavy duty steel, used to finish concrete slabs and include hardware for installation. 4 finish blades are included.
  • Used to finish concrete slabs
  • Designed with heavy duty steel
  • For use with the MX FUEL 36" Walk-Behind Trowel
  • Package includes 4 blades
  • Includes the hardware for installation
  • 1 year limited warranty on manufacturer's defect

Specs

–
Country of Origin:

USA

Material:

Steel

Diameter (Inches):

6"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy