Apply to be a TradeMaster!
Main product image of 1-1/4" Concrete Vibrator Head
Magnifying glass
Hover image to zoom

1-1/4" Concrete Vibrator Head

Brand:
Milwaukee
SKU:
48-37-5012
Rating:
(0)
Q&A:
(0)
1-1/4" Concrete Vibrator Head
Magnifying glass
Hover image to zoom
$463.85 each
In Stock
In Stock
Get 1 Tue, Oct 6 - Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Metal

Description

–
The MILWAUKEE Concrete Vibrator Head is designed to produce high amplitude vibrations to remove air pockets from the concrete and evenly distribute an aggregate, resulting in higher quality concrete. The Concrete Vibrator Head is for use with the MX FUEL Backpack Concrete Vibrator or MX FUEL Concrete Vibrator. Milwaukee Concrete Vibrator Heads are available in 1", 1-1/4", 1-1/2", 1-3/4", 2" and 2-1/2" sizes.

Specs

–
Size:

1-1/4"

Material:

Metal

Product Type:

Vibrator Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy