Apply to be a TradeMaster!
Main product image of 1-7/8" Concrete Vibrator Rubber Head
Magnifying glass
Hover image to zoom

1-7/8" Concrete Vibrator Rubber Head

Brand:
Milwaukee
SKU:
48-37-5018R
Rating:
(0)
Q&A:
(0)
1-7/8" Concrete Vibrator Rubber Head
Magnifying glass
Hover image to zoom
$659.00 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-7/8"
Product Highlight: Material
Rubber

Description

–
The MILWAUKEE 1-7/8" Concrete Vibrator Rubber Head is designed to produce high amplitude vibrations to remove air pockets from the concrete and evenly distribute an aggregate, resulting in higher quality concrete. The Rubber Head meets DOT non-metal head requirements and prevents damage to coated rebar during consolidation. The Concrete Vibrator Rubber Head is for use with the Milwaukee MX FUEL Backpack Concrete Vibrator or MX FUEL Concrete Vibrator and is available in 1-7/8" and 2-1/2" sizes.

Specs

–
Product Type:

Vibrator Head

Material:

Rubber

Size:

1-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy