Apply to be a TradeMaster!
Main product image of 2-1/2" Concrete Vibrator Head
Magnifying glass
Hover image to zoom
2-1/2" Concrete Vibrator Head
Magnifying glass
Hover image to zoom
$540.96 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"

Description

–
The Concrete Vibrator Head is designed to produce high amplitude vibrations to remove air pockets from the concrete and evenly distribute aggregate, resulting in higher quality concrete. The Concrete Vibrator Head is made for MILWAUKEE MX FUEL Backpack Concrete Vibrator. Our Concrete Vibrator Heads are available in 1", 1-1/2", 2" and 2.5" sizes.

Product Features
  • For use with MX FUEL Concrete Vibrator
  • Threads onto Milwaukee Concrete Vibrator Shafts
  • Durable metal design
  • Intended for use with MX FUEL Concrete Vibrators
  • Optimized eccentric mass for strong consolidation

Specs

–
Product Type:

Vibrator Head

Size:

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy