Apply to be a TradeMaster!
Main product image of 14' Concrete Vibrator Shaft
Magnifying glass
Hover image to zoom
14' Concrete Vibrator Shaft
Magnifying glass
Hover image to zoom
$553.02 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
14' Length
Product Highlight: Material
Rubber

Description

–
The Concrete Vibrator Shafts are designed to transfer power from the motor to the concrete vibrator head. These shafts offer superior durability and productivity. The all-metal coupling prevents melting and deformation throughout the shaft's life. All Milwaukee shafts feature a quick connect system that allows you to quickly and easily attach and detach the shaft. The Concrete Vibrator Shaft is for use with the MILWAUKEE MX FUEL Backpack Concrete Vibrator and are available in 7 ft and 14 ft sizes.

Product Features
  • All metal coupling for superior durability
  • Tool free quick connect
  • For use with MX FUEL
  • Concrete Vibrator
  • Shafts are labeled to communicate length
  • Durable rubber construction
  • Metal quick connect for increased durability
  • Easy quick release design

Specs

–
Length (Feet):

14'

Product Type:

Vibrator Shaft

Material:

Rubber

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy