Apply to be a TradeMaster!
Main product image of 2" Planer Blades (2 Pack)
Magnifying glass
Hover image to zoom
2" Planer Blades (2 Pack)
Magnifying glass
Hover image to zoom
$15.99 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview

The 2" Planer Blades are designed for and compatible with the M12 Brushless 2" Planer (2524-20). These 2" blades are designed with carbide for added durability and are double-sided for increased longevity. With 2 blades included, users will be able to replace both blades on the cutter head of the M12 Brushless 2" Planer.

Product Features
  • Compatible with the M12 Brushless 2" Planer (2524-20)
  • Made of carbide for increased durability against nails and staples
  • Double-sided for longevity
  • Delivers smooth surface finish
  • Includes: (2) 2" Carbide blades
Product Specifications
  • Length: 2.2 in
  • Weight: 0.008 lb
  • Height: 0.04 in
  • Width: 0.21 in

Specs

–
Product Type:

Planer Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy