Apply to be a TradeMaster!
Main product image of MX FUEL Vibratory Screed Bar Adapter
Magnifying glass
Hover image to zoom

MX FUEL Vibratory Screed Bar Adapter

Brand:
Milwaukee
SKU:
48-38-7070
Rating:
(0)
Q&A:
(0)
MX FUEL Vibratory Screed Bar Adapter
Magnifying glass
Hover image to zoom
$439.88 each
In Stock
In Stock
Get 1 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) MX FUEL Vibratory Screed Bar Adapter

The MILWAUKEE MX FUEL Vibratory Screed Bar Adapter is designed to be used with the MX FUEL Vibratory Screed. The MX FUEL Vibratory Screed Bar Adapter allows the MX FUEL Vibratory Screed to accept common L-shaped bars while maintaining superior performance and can consolidate concrete up to 6" deep. Runtime is also maintained and you can expect up to 2 hours per charge with a 12' L-shaped bar. The adapter can accept 4' - 16' L-shaped bars and has an easy clamp-on design allowing easy attachment or removal from the MX FUEL Vibratory Screed Bar Adapter.
  • For use with the MX FUEL Vibratory Screed
  • Accepts common L-shaped bars from other manufacturers
  • Accepts 2ft to 16ft L-shaped bars
  • For Use with MX FUEL Vibratory Screed (MXF381-2CP)
  • Allows MX FUEL Vibratory Screed to accept common L-shaped bars from manufacturers such as Allen, Husqvarna, Wacker and Marshalltown
  • Accepts 4' - 16' L-shaped bars
  • Maintains MX FUEL Vibratory Screed full performance and runtime
  • Consolidate concrete up to 6" deep
  • Attach and remove the adapter quickly

Specs

–
Product Type:

Screed Bar Adapter

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy