Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Price Range
–

$400 to $500 (3)
$500 to $600 (1)
$3500 to $4000 (1)

Concrete Screeds

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of MX FUEL Vibratory Screed Kit
MX FUEL Vibratory Screed Kit
SKU: MXF381-2CP
Milwaukee
SKU: MXF381-2CP
Brand: Milwaukee
$3,592.58
$2,299.00 each
In Stock
Get 2 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 2 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 4 ft. Screed Bar
4 ft. Screed Bar
SKU: 48-38-2004
Milwaukee
SKU: 48-38-2004
Brand: Milwaukee
$498.55 each
In Stock
Get 1 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 1 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 6 ft. Screed Bar
6 ft. Screed Bar
SKU: 48-38-2006
Milwaukee
SKU: 48-38-2006
Brand: Milwaukee
$449.00 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 8 ft. Screed Bar
8 ft. Screed Bar
SKU: 48-38-2008
Milwaukee
SKU: 48-38-2008
Brand: Milwaukee
$590.57 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of MX FUEL Vibratory Screed Bar Adapter
MX FUEL Vibratory Screed Bar Adapter
SKU: 48-38-7070
Milwaukee
SKU: 48-38-7070
Brand: Milwaukee
$412.35 each
In Stock
Get 1 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 1 by Wed, Nov 25 - Fri, Nov 27
Resources
FAQs, Manuals & Videos
Articles
More About Concrete Screeds

Concrete Screeds are vibratory tools that work poured concrete, and the Milwaukee MX FUEL kit in this category runs on battery power. The MX FUEL Vibratory Screed Kit uses a POWERSTATE Brushless Motor that delivers the power to pull a 16 ft bar at 9,000 VPM, and it includes two batteries and a charger. Milwaukee also lists screed bars in 4 ft, 6 ft, and 8 ft lengths, plus an adapter that lets the screed accept common L-shaped bars. The MX FUEL REDLITHIUM battery pack requires no regular maintenance and produces less noise. Pour day leaves little room for a machine that will not start or a bar that does not match the job. Choosing the correct screed kit, bar length, and adapter ahead of time keeps a crew moving through the pour.

Subcategories

  • Vibratory Screed Kits: The Milwaukee MX FUEL Vibratory Screed Kit pairs a POWERSTATE Brushless Motor with a variable speed trigger. It can pull a 16 ft bar at 9,000 VPM and lists 2 hours of runtime per charge with a 12 ft bar. The kit includes two batteries, a charger, and a wrench, and it carries a 2 year warranty. Concrete crews use it on pours as a battery-powered option.
  • Magnesium Screed Bars: Milwaukee screed bars are listed in 4 ft, 6 ft, and 8 ft lengths. Each is built from lightweight magnesium with an extra-rigid, double triangle design to transmit consistent vibrations across the bar. A clamp design with no holes or hardware through the bar lets crews attach it at any point on the machine. Pick the length to match the width of the pour.
  • Screed Bar Adapters: The MX FUEL Vibratory Screed Bar Adapter is designed for use with the MX FUEL Vibratory Screed. It allows the screed to accept common L-shaped bars from 4 ft to 16 ft while maintaining performance. The adapter can consolidate concrete as deep as 6 inches, and it lists 2 hours of runtime per charge with a 12 ft L-shaped bar.

Buying Guide

Start with the bar length the pour needs. The Milwaukee screed bars shown here come in 4 ft, 6 ft, and 8 ft lengths, and the MX FUEL Vibratory Screed Kit can pull a 16 ft bar. Match the bar to the width of the slab or forms so the crew is not changing bars mid-pour.

Next, decide between the kit and add-on parts. The MX FUEL Vibratory Screed Kit includes two batteries, a charger, and a wrench, so it covers the machine side of the job.

Then consider runtime. The kit lists 2 hours of runtime per charge with a 12 ft bar, and the adapter lists the same 2 hour figure with a 12 ft L-shaped bar. Longer pours may call for a swap to the second battery, so plan the charging routine.

When comparing Concrete Screeds, think about the bars already on the truck. The adapter accepts common L-shaped bars from 4 ft to 16 ft and can consolidate concrete as deep as 6 inches, which helps a crew that already owns L-shaped bars avoid buying new ones.

Finally, look at the material. The Milwaukee bars are lightweight magnesium with a clamp design and no holes or hardware through the bar, which makes it possible to attach the bar at any point on the machine. Confirm bar length and attachment style on each product page before ordering.

Frequently Asked Questions

What does the Milwaukee MX FUEL vibratory screed kit include?

The Milwaukee MX FUEL Vibratory Screed Kit includes two lithium-ion batteries, a charger, and a wrench. It carries a 2 year warranty. Check the product page for the full contents of the kit.

How long does a battery concrete screed run per charge?

The MX FUEL Vibratory Screed Kit lists 2 hours of runtime per charge with a 12 ft bar. The MX FUEL Vibratory Screed Bar Adapter lists the same 2 hour figure with a 12 ft L-shaped bar. Plan battery swaps around the length of the pour.

What bar lengths are listed for Milwaukee concrete screeds?

Milwaukee screed bars are listed in 4 ft, 6 ft, and 8 ft lengths. The MX FUEL Vibratory Screed Kit can pull a 16 ft bar, and the screed bar adapter accepts L-shaped bars from 4 ft to 16 ft. Confirm compatibility on the product page before ordering.

What are Milwaukee concrete screed bars made of?

Milwaukee concrete screed bars are built from lightweight magnesium to reduce the weight of the screed in operation. They use an extra-rigid, double triangle design to transmit consistent vibrations across the bar. A clamp design with no holes or hardware through the bar allows quick attachment.

What does the MX FUEL screed bar adapter do?

The MX FUEL Vibratory Screed Bar Adapter is designed for use with the MX FUEL Vibratory Screed and allows it to accept common L-shaped bars. It can consolidate concrete as deep as 6 inches. The adapter lists 2 hours of runtime per charge with a 12 ft L-shaped bar.

Didn't find what you're looking for? 
Let us know
.