Apply to be a TradeMaster!
Main product image of 6-1/2” 24T Framing Circular Saw Blade (2 PK), 48-40-0626
Magnifying glass
Hover image to zoom

6-1/2” 24T Framing Circular Saw Blade (2 PK), 48-40-0626

Brand:
Milwaukee
SKU:
48-40-0626
Rating:
(0)
Q&A:
(0)
6-1/2” 24T Framing Circular Saw Blade (2 PK), 48-40-0626
Magnifying glass
Hover image to zoom
$21.97 each
In Stock
In Stock
Get 16 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6-1/2" Diameter
Product Highlight: Length (Inches)
6-1/2" Length

Description

–
Wet & Dry-Cut Saw Blades; Blade Diameter (Inch): 6-1/2 ; Blade Material: Carbide ; Blade Thickness (Decimal Inch): 0.3000 ; Arbor Hole Diameter (Inch): 5/8 ; Number of Teeth: 24 ; Application: Cutting; Framing; Woodworking (Pack of 2)

Specs

–
Diameter (Inches):

6-1/2"

Length (Inches):

6-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy