Apply to be a TradeMaster!
Main product image of 7-1/4" 24T NITRUS Carbide Framing & Demolition Circular Saw Blade - (Pack of 3), 48-40-0753
Magnifying glass
Hover image to zoom

7-1/4" 24T NITRUS Carbide Framing & Demolition Circular Saw Blade - (Pack of 3), 48-40-0753

Brand:
Milwaukee
SKU:
48-40-0753
Rating:
(0)
Q&A:
(0)
7-1/4" 24T NITRUS Carbide Framing & Demolition Circular Saw Blade - (Pack of 3), 48-40-0753
Magnifying glass
Hover image to zoom
$74.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/4" Length
Product Highlight: Material
Steel

Description

–
The MILWAUKEE 7-1/4" 24T NITRUS Carbide Framing & Demolition Circular Saw Blade offers the Fastest Cutting and Longest Life in Framing and Demolition Applications. The NITRUS Carbide performance provides the ability to take this blade from aggressive demolition applications back to clean wood cutting, which reduces blade changes and maximizes productivity. This NITRUS Carbide blade delivers unmatched durability - equipped to handle 400+ Nails, 50+ screws, and 120+ ft of shingles. With the sharpest, longest-lasting - welded carbide teeth, this framing & demo blade cuts the toughest materials on the job site with ease, offering up to 5x life in wood with nails vs. the leading competitor. This blade is also equipped with cool cutting diamond vents, reducing heat buildup to deliver straighter cuts. The NITRUS Carbide blade outperforms competitive solutions, so you can use one blade, demo to frame.
  • Fastest Cutting. Longest Life.
  • One Blade, Demo To Frame
  • Unmatched Durability: 400+ Nails, 50+ Screws, 120ft+ Of Shingles
  • Sharpest, Longest Lasting - Welded Carbide Teeth
  • Cool Cutting - Diamond Venting
  • Up to 5x Life in Wood with Nails vs. the Leading Competitor
  • Up to 3x Faster Cuts in Wood After Hitting Nails vs. the Leading Competitor
  • For Use With: Softwoods, Hardwoods, Wood with Nails, Wood with Screws, Shingles, Wet Lumber, Treated Lumber, Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL
  • 7-1/4", 24 TPI

Specs

–
Length (Inches):

7-1/4"

Country of Origin:

Thailand

Material:

Steel

Product Type:

Saw Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy