Apply to be a TradeMaster!
Main product image of 8-1/2" Fine Finish Wood Cutting Circular Saw Blade w/ 60 ATB Teeth, 5/8" Arbor
Magnifying glass
Hover image to zoom

8-1/2" Fine Finish Wood Cutting Circular Saw Blade w/ 60 ATB Teeth, 5/8" Arbor

Brand:
Milwaukee
SKU:
48-40-0826
Rating:
(0)
Q&A:
(0)
8-1/2" Fine Finish Wood Cutting Circular Saw Blade w/ 60 ATB Teeth, 5/8" Arbor
Magnifying glass
Hover image to zoom
$60.21 each
In Stock
In Stock
Get 2 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
8-1/2" Diameter

Description

–
Overview
Milwaukee's wood cutting, fine finish blades provide cleaner cuts and cutting efficiencies to improve your productivity. An ATB tooth pattern minimizes tearout in the cut material. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.

Features
  • An ATB tooth pattern minimizes tearout in the cut material.
  • Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming.
  • Laser cutting technology from 100% sheet steel increase cutting accuracy.
  • Alternate Tooth Bevel (ATB) Pattern
  • Cobalt Infused Tungsten Carbide
  • Thin Kerf Blade
  • Optimized for Both Cordless & Corded Tools
  • 60 Tooth; 5/8" Arbor Hole
  • Great for use with: Softwoods, Hardwoods, Malamine, MDF, Veneered Plywoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL

Specifications:
  • Application: Fine Finish
  • Arbor Size: 5/8"
  • Diameter: 8-1/2"
  • Kerf Thickness: 0.094"
  • Number of Teeth: 60
  • Width: 0.094"

Specs

–
Product Type:

Saw Blade

Diameter (Inches):

8-1/2"

Teeth:

60

Kerf:

.094"

Tooth Design:

ATB

Arbor:

5/8"

Application:

Wood

Blade Material:

Carbide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy