Apply to be a TradeMaster!
Main product image of 12" Ultra Fine Finish Wood Cutting Circular Saw Blade w/ 100 ATB Teeth, 1" Arbor
Magnifying glass
Hover image to zoom

12" Ultra Fine Finish Wood Cutting Circular Saw Blade w/ 100 ATB Teeth, 1" Arbor

Brand:
Milwaukee
SKU:
48-40-1228
Rating:
(0)
Q&A:
(0)
12" Ultra Fine Finish Wood Cutting Circular Saw Blade w/ 100 ATB Teeth, 1" Arbor
Magnifying glass
Hover image to zoom
$90.33 each
In Stock
In Stock
Get 2 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
12" Diameter

Description

–
Overview
Milwaukee's wood cutting, fine finish blades provide cleaner cuts and cutting efficiencies to improve your productivity. An ATB tooth pattern minimizes tearout in the cut material. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 12" blades are ring tensioned to further stablize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.

Features
  • A High-ATB tooth pattern provides a superior finish with minimal tearout in the cut material
  • Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
  • Laser cutting technology from 100% sheet steel increase cutting accuracy.
  • High Alternate Tooth Bevel (ATB) Pattern
  • Cobalt Infused Tungsten Carbide
  • Thin Kerf Blade
  • Optimized for Both Cordless & Corded Tools
  • Blade Tensioning Ring
  • 100 Tooth; 1" Arbor Hole
  • Great for use with: Softwoods, Hardwoods, Malamine, MDF, Veneered Plywoods, Paneling and Moldings

Specifications:
  • Application: Ultra Fine Finish
  • Arbor Size: 1"
  • Diameter: 12"
  • Kerf Thickness: 0.118"
  • Number of Teeth: 100
  • Width: 0.118"

Specs

–
Product Type:

Saw Blade

Diameter (Inches):

12"

Teeth:

100

Kerf:

.118"

Tooth Design:

ATB

Arbor:

1"

Application:

Wood

Blade Material:

Carbide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy