Apply to be a TradeMaster!
Main product image of 7-1/4" 24T Construction Framing Contractor Pack (Pack of 25), 48-40-1711
Magnifying glass
Hover image to zoom

7-1/4" 24T Construction Framing Contractor Pack (Pack of 25), 48-40-1711

Brand:
Milwaukee
SKU:
48-40-1711
Rating:
(0)
Q&A:
(0)
7-1/4" 24T Construction Framing Contractor Pack (Pack of 25), 48-40-1711
Magnifying glass
Hover image to zoom
$202.80 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbide
Product Highlight: Length (Inches)
7-1/4" Length

Description

–
MILWAUKEE wood cutting framing blades maximize the life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. The laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster and more cuts per charge when using a cordless tool.
  • Cobalt Infused Tungsten Carbide
  • Laser cut vibration slots minimize wobble and warping
  • Laser cutting technology from 100% sheet steel increase cutting accuracy
  • Thin Kerf Blade
  • 24 Tooth; 5/8" Arbor Hole with Diamond Knock-Out
  • Great for use with: Softwoods, Hardwoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL
  • Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming

Specs

–
Material:

Carbide

Application:

Wood

Country of Origin:

Thailand

Length (Inches):

7-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy