Apply to be a TradeMaster!
Main product image of 7-1/4" 24T Construction Worm Drive Framing Contractor Pack (Pack of 25), 48-40-1713
Magnifying glass
Hover image to zoom

7-1/4" 24T Construction Worm Drive Framing Contractor Pack (Pack of 25), 48-40-1713

Brand:
Milwaukee
SKU:
48-40-1713
Rating:
(0)
Q&A:
(0)
7-1/4" 24T Construction Worm Drive Framing Contractor Pack (Pack of 25), 48-40-1713
Magnifying glass
Hover image to zoom
$202.80 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7-1/4" Diameter

Description

–
Our wood cutting framing blades maximize the life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion and gumming. The laser cutting technology creates the blade from 100 percent sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A THIN KERF design delivers faster and more cuts per charge when using a cordless tool.

Features:
  • Cobalt Infused Tungsten Carbide
  • Laser cut vibration slots minimize wobble and warping
  • Laser cutting technology from 100 percent sheet steel increase cutting accuracy
  • Thin Kerf Blade
  • 24 Tooth; 5/8" Arbor Hole with Diamond Knock-Out
  • Great for use with: Softwoods, Hardwoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL and OSL
  • Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion and gumming
  • Optimized for Both Cordless and Corded Tools

Specs

–
Product Type:

Blade

Teeth:

24

Diameter (Inches):

7-1/4"

Application:

Wood

Arbor:

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy