Apply to be a TradeMaster!
Main product image of 7-1/4" Aluminum Cutting Circular Saw Blade w/ 56 ATB Teeth, 5/8" Arbor
Magnifying glass
Hover image to zoom

7-1/4" Aluminum Cutting Circular Saw Blade w/ 56 ATB Teeth, 5/8" Arbor

Brand:
Milwaukee
SKU:
48-40-4335
Rating:
(0)
Q&A:
(0)
7-1/4" Aluminum Cutting Circular Saw Blade w/ 56 ATB Teeth, 5/8" Arbor
Magnifying glass
Hover image to zoom
$61.71 each
In Stock
In Stock
Get 13 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7-1/4" Diameter

Description

–
Overview

MILWAUKEE Metal Circular Saw Blades were specifically designed to exceed the expectations of contractors for blade life, cut quality, and speed in the most demanding metal cutting applications - without a lubricant. A hand-tensioned, hardened alloy steel body extends blade life and delivers the highest quality cuts available. Carbide Tipped teeth with Alternate Top Bevel grind shear through metal leaving burr-free, cool-to-touch cuts.

Features
  • Engineered with cobalt infused tungsten carbide to extend cutting life
  • Laser-cut vibration dampening slots minimize heat, sound, noise
  • Blades are ideal for dry metal cutting
  • Designed to provide clean cutting and a burr-free finish Laser cut blades to reduce wobble and vibration Cobalt infused tungsten carbide extends blade's cutting life Cuts cooler for immediate handling and less down time

Specs

–
Product Type:

Saw Blade

Diameter (Inches):

7-1/4"

Teeth:

56

Arbor:

5/8"

Tooth Design:

ATB

Kerf:

.079"

Max Cut Thickness:

1/4"

Hook Angle:

-6°

Application:

Aluminum

Blade Material:

Carbide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy