Apply to be a TradeMaster!
Main product image of 9" Aluminum Cutting Circular Saw Blade w/ 72 ATB Teeth, 1" Arbor
Magnifying glass
Hover image to zoom

9" Aluminum Cutting Circular Saw Blade w/ 72 ATB Teeth, 1" Arbor

Brand:
Milwaukee
SKU:
48-40-4355
Rating:
(0)
Q&A:
(0)
9" Aluminum Cutting Circular Saw Blade w/ 72 ATB Teeth, 1" Arbor
Magnifying glass
Hover image to zoom
48-40-4355 has been discontinued
Discontinued March 21, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Diameter (Inches)
9" Diameter

Description

Overview

MILWAUKEE® Metal Circular Saw Blades were specifically designed to exceed the expectations of contractors for blade life, cut quality, and speed in the most demanding metal cutting applications – without a lubricant. A hand-tensioned, hardened alloy steel body extends blade life and delivers the highest quality cuts available. Carbide Tipped teeth with Alternate Top Bevel grind shear through metal leaving burr-free, cool-to-touch cuts.

Features
  • Engineered with cobalt infused tungsten carbide to extend cutting life
  • Laser-cut vibration dampening slots minimize heat, sound, noise
  • Blades are ideal for dry metal cutting
  • Designed to provide clean cutting and a burr-free finish Laser cut blades to reduce wobble and vibration Cobalt infused tungsten carbide extends blade's cutting life Cuts cooler for immediate handling and less down time

Specs

Product Type:

Saw Blade

Diameter (Inches):

9"

Teeth:

72

Arbor:

1"

Tooth Design:

ATB

Kerf:

.094"

Max Cut Thickness:

1/4"

Hook Angle:

-6°

Application:

Aluminum

Blade Material:

Carbide

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm