Apply to be a TradeMaster!
Main product image of 12" PCD/Fiber Cement Circular Saw Blade, 48-40-7020
Magnifying glass
Hover image to zoom

12" PCD/Fiber Cement Circular Saw Blade, 48-40-7020

Brand:
Milwaukee
SKU:
48-40-7020
Rating:
(0)
Q&A:
(0)
12" PCD/Fiber Cement Circular Saw Blade, 48-40-7020
Magnifying glass
Hover image to zoom
$144.55 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"

Description

–
Milwaukee's fiber cement cutting circular saw blades provide significantly longer life than competitive Carbide tipped blades when cutting fiber cement materials. The polycrystalline diamond (PCD) tips deliver up to 75X the life of a traditional Carbide tipped blade. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 12 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.
  • Laser cutting technology from 100% sheet steel increase cutting accuracy.
  • The polycrystalline diamond (PCD) tips deliver up to 75X the life of a traditonal carbide tipped blade.
  • Thin Kerf Blade
  • 4 Tooth; 5/8" Arbor Hole with Diamond Knock-Out
  • Great for use with Fiber Cement Products Such as: Siding, Backing, Trim Boards & Moldings

Specs

–
Application:

Fiber Cement

Size:

12"

Product Type:

Saw Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy