Shop Resideo Sale
Main product image of 7-1/4" Framing Wood Cutting Circular Saw Blade w/ 24 ATB Teeth @ 12-Degree Grind, 5/8" Arbor
Magnifying glass
Hover image to zoom

7-1/4" Framing Wood Cutting Circular Saw Blade w/ 24 ATB Teeth @ 12-Degree Grind, 5/8" Arbor

Brand:
Milwaukee
SKU:
48-41-0710
Rating:
(0)
Q&A:
(0)
7-1/4" Framing Wood Cutting Circular Saw Blade w/ 24 ATB Teeth @ 12-Degree Grind, 5/8" Arbor
Magnifying glass
Hover image to zoom
$7.97 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7-1/4" Diameter

Description

–
Overview
Milwaukee's wood cutting, basic framing blade features precision ground tungsten carbide teeth for fast, smooth cuts.

Features
  • Precision ground tungsten carbide teeth for fast, smooth cuts
  • Thin kerf design for clean, fast cuts
  • Heat expansion slots reduce blade stress for accurate cuts
  • Anti-Kickback Shoulder
  • 24 Tooth; 5/8" Arbor Hole with Diamond Knock-Out
  • Great for use with: Softwoods, Hardwoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL

Specifications:
  • Application: Framing
  • Arbor Size: 5/8"
  • Diameter: 7-1/4"
  • Kerf Thickness: 0.063"
  • Number of Teeth: 24
  • Tooth Grind: 12° ATB
  • Hook Angle: 20°
  • Width: 0.063"

Specs

–
Product Type:

Saw Blade

Diameter (Inches):

7-1/4"

Teeth:

24

Kerf:

.063"

Tooth Design:

ATB

Arbor:

5/8"

Hook Angle:

20°

Application:

Wood

Blade Material:

Carbide

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy