Apply to be a TradeMaster!
Main product image of 4" 10TPI U-Shank Wood High Carbon Steel Jig Saw Blades (Pack of 5), 48-42-0640
Magnifying glass
Hover image to zoom

4" 10TPI U-Shank Wood High Carbon Steel Jig Saw Blades (Pack of 5), 48-42-0640

Brand:
Milwaukee
SKU:
48-42-0640
Rating:
(0)
Q&A:
(0)
4" 10TPI U-Shank Wood High Carbon Steel Jig Saw Blades (Pack of 5), 48-42-0640
Magnifying glass
Hover image to zoom
$11.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Speed Steel
Product Highlight: Length (Inches)
4" Length

Description

–
Milwaukee U-Shank High Carbon Steel Jig Saw blades are designed and manufactured for the professional user. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast, and have a longer life. These blades fit U-Shank style jig saws. Includes 5 individual blades.
  • 10 TPI for smooth cutting in woods and hard woods
  • High Carbon Steel Construction
  • Universal fit for U-Shank Corded/ Cordless Jig Saws
  • Made in Switzerland
  • 4" length
  • 10 TPI
  • 9/32" width, U-Shank

Specs

–
Product Type:

Saw Blade

Application:

Wood

Country of Origin:

Switzerland

Material:

High Speed Steel

Teeth per Inch:

10

Length (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy